PROFLO®

Poulsen Series Single Handle Pull Out Kitchen Faucet in Brushed Nickel

Part #PFXC6012BN  |  Manufacturer Part #PFXC6012BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optional deck plate included
  • 1 or 3 hold installation

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61-9]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Poulsen Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-7/8 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-9]

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 5-1/4 in

Spout Reach: 9 in

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/4 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: PROFLO® Poulsen Series Single Handle Pull Out Kitchen Faucet in Brushed Nickel