Hose for Proflo PFXC9011CP Single Handle Kitchen Faucet
Hose for Proflo PFXC9011CP Single Handle Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- Proflo PFXC9011CP Single Handle Kitchen Faucet
- CSA Certified:
- CSA B125.6-17
- Faucet Part Type:
- Hose
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes