Connector for PFXC5150
Connector for PFXC5150
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Faucet Repair
- Brand Model Compatibility:
- PFXC5150
- Faucet Part Type:
- Connector
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- WaterSense Labeled:
- No