Hot & Cold Stem Chrome

You last purchased this on
 
PROFLO®

Purist Hot & Cold Stem Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Purist Hot & Cold Stem Chrome

  • Fast #
  • Part #PF141554PK
  • Item #1437420
  • Manufacturer Part #141554
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot/cold stem
  • For PF1118 service faucet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
PROFLO®, PF1118
Collection:
Purist
Color Finish Name:
Chrome
Faucet Part Type:
Stem
Handle Type:
Lever
MA Approved -:
No
Number of Handles:
Single Handle
Stem Type:
Hot and Cold
WaterSense Labeled:
No