PROFLO® PVC Full Port Socket Weld 125# Ball Valve

PFPCVS400

Valve Size

Starting at $73.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed vertically or horizontally
  • Conforms to ASTM D2468
  • Constructed from durable type 1 PVC
  • Full flow design reduces flow loss
  • Maximum fluid temperature of 140° F, 60° C
  • Not for use with compressed air, gases or potable water
  • One piece ball/check valve
  • Pressure rating of 125 PSI at 75° F, 24° C
  • Socket end connections

SPECIFICATIONS

ASTM Specifications
ASTM D-2466
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
8 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Plastic
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Buna-N
Valve Size
1-1/2 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday