Quickie Basket Strainer Stainless Steel

Part #PF646443  |  Item #431485  |  Manufacturer Part #F646443

$ 18.10 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Standard Series
  • Fits 3-1/2" opening
  • Triangular threaded flange with three thumbscrews for easy installation
  • Fixed post style basket
  • Brass nut
  • Stainless steel basket and body
  • Replacement 3mm rubber locknut washer available (PFBSG)

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Length: 4-1/2 in

Material: Stainless Steel

Strainer Size: 3 in