PROFLO®

Rampart 60 x 30 in. 3 Wall Alcove Enameled Steel Rectangular Bathtub with Left Hand Drain and Non-Skid Surface in Biscuit

Part #PFB16CLS26032BS  |  Manufacturer Part #PFB16CLS26032BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Above floor rough in (AFR)
  • Height to overflow: 13-7/8"
  • Integral tile flange
  • Non-skid surface

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Application: Residential

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Rampart

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 13-1/4 in

Drain Location: Left

Drain Opening: 2-1/8 in

GSA Approved: No

Height: 16-5/8 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Enameled Steel

NSF Certified: No

UL Listed: No

Width: 30 in