60 x 30 in. Soaker Alcove Bathtub with Left Drain in Bone

You last purchased this on
 
PROFLO®

Rampart 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Rampart 60 x 30 in. Soaker Alcove Bathtub with Left Drain in Bone

  • Fast #
  • Part #PFB15CDLS2BO
  • Item #7333706
  • Manufacturer Part #PFB15CDLS2BO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Alcove installation
  • Standard rough-in
  • Soaker
  • Full length support pad
  • Non-skid bottom
  • Full length tile flange
  • End drain
  • Lumbar support: 35°
  • Premium heat retention and sound absorption
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M
Above Floor Rough:
No
Application:
Residential
Basin Length:
55-1/2 in
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Collection:
Rampart
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
15-3/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Size:
60 in x 30 in
Soaking Depth:
13-7/8 in
UL Listed:
No
Weight:
86 lb
cUPC Certified:
Yes