PROFLO®

Rampart 60 x 30 in. Soaker Alcove Bathtub with Right Hand Drain in Bone

Part #PFB16CRS3BO  |  Manufacturer Part #PFB16CRS3BO

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CUPC Certified:

Collection: Rampart

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 13-1/4 in

Drain Included: No

Drain Location: Right

Drain Opening: 2-1/8 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Enameled Steel

NSF Certified: No

Overall Height: 16-5/8 in

Overall Length: 60 in

Overall Width: 30 in

Soaking Depth: 13-7/8 in

UL Listed: No

Weight: 78