PROFLO® Rampart 60 x 30 x 14-1/4 x 13-1/8 in. 3 Wall Alcove Enameled Steel Rectangular Bathtub with Right Hand Drain and Non-Skid Surface in White

PFB14CRS26032

Manufacturer Part #: PFB14CRS26032WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard rough in
  • Height to overflow: 11-3/4"
  • Integral tile flange
  • Non-skid surface
  • 35 degree lumbar support

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.4M
Application
Residential
Bathtub Shape
Rectangle
Collection
Rampart
Configuration
Soaker
Depth
13-1/8 in
Drain Location
Right
Drain Opening
2-1/8 in
GSA Approved
No
Height
14-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
NSF Certified
No
UL Listed
No
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday