PROFLO®

Rampart 60 x 32 in. Alcove Bathtub with Right Hand Drain in White

Part #PFB15CDRS36032WH  |  Manufacturer Part #PFB15CDRS36032WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Above Floor Rough: No

Basin Depth: 15 in

Basin Length: 60 in

Basin Width: 32 in

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Rampart

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

Height: 16-6/10 in

IAPMO Listed: No

Installation Type: Alcove

Material: Enameled Steel

NSF Certified: No

UL Listed: No

cUPC Certified: No