60 x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit

You last purchased this on
 
PROFLO®

Rampart 60 x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Rampart 60 x 32 in. Soaker Alcove Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #PFB15CDLS36032BS
  • Item #7788080
  • Manufacturer Part #PFB15CDLS36032BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Constructed from enameled steel
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified
  • Overall Size: 60" x 32" x 16-5/8"
  • Drain located on left of the tub (drain trim not included)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
55-1/2 in
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Rampart
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/8 in
GSA Approved:
No
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
16-5/8 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Size:
60 in x 32 in x 16-5/8 in
Soaking Depth:
13-7/8 in
Tub Depth:
15 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
87 lb
cUPC Certified:
Yes