Rampart 60 x 32 in. Soaker Alcove Bathtub with Right Drain in White

Part #PFB15CDRS26032WH  |  Item #7636782  |  Manufacturer Part #PFB15CDRS26032WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard rough in
  • Height to overflow: 13-7/8''
  • Integral tile flange
  • Non-skid surface
  • 35 degree lumbar support

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: No

Application: Residential

Basin Length: 55-1/2 in

Basin Shape: Rectangle

Basin Width: 23-3/4 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Collection: Rampart

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

Drain Opening: 2-1/8 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Enameled Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 16-5/8 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in

Soaking Depth: 13-7/8 in

UL Listed: No

Weight: 90

cUPC Certified: Yes