PROFLO® Right Hand 2-Bowl Undercounter Kitchen Sink Stainless Steel

PFUO903R

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 18 gauge stainless steel
  • 31" X 21"
  • Brushed satin
  • Includes mounting clips and paper template (digital templates available)
  • Left configuration: Left bowl depth 9"/Right bowl depth 5 1/2"
  • Optional accessories: Brass disposer flange and stopper: MB132974 or MB132978
  • Right configuration: Left bowl depth 5 1/2"/Right bowl depth 9"
  • Sink strainer sold separately
  • Undercoated and padded for quiet operation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 1/4 in x 19 in x 9 in
CSA Certified
CSA B45.4-08
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 1/2 in x 21 in x 9 in
Right Bowl Size
7 in x 14 1/4 in x 5 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday