2 Robe Hook in Brushed Nickel
This product has been replaced by
Manufacturer Part #PF67412ZBN
2 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double hook design
- Overall Dimensions: 2.69 in. (H) x 2.69 in. (W) x 2.38 in. (D)
- All metal construction
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
- Mounting hardware included
- Concealed screws for a streamlined aesthetic
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-3/8 in
- Type:
- PF6741ZBN
- WaterSense Labeled:
- No