PROFLO®

Rockaway Self-rimming/Drop-in Bathroom Sink in White

Part #PF194R  |  Manufacturer Part #PF194RWH

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Center Size: 4 in

Collection: Rockaway

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 19 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 14-1/2 in x 11-3/4 in x 8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Type: PF194RWH

Vessel Only - FEI: Yes