PROFLO® Rosita Hills Pedestal Lavatory in White

PF1021WH

Color/Finish

(Pricing is for White)

$133.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Mounting brackets and instructions included

SPECIFICATIONS

ADA Compliant
No
Collection
Rosita Hills
Color Finish
White
Color Finish Category
Whites
Height
31-3/5 in
Installation Type
Pedestal
Length
11 in
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday