PROFLO®

Round Closed Towel Ring in Polished Chrome

Part #PF01TR  |  Manufacturer Part #PF01TR

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Concealed Screw

Mount Type: Wall

Ring Type: Closed

Shape: Round

Type: PF01TR