PROFLO®

Round Front Toilet Bowl in White

Part #PF6205WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Round

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No