Round Toilet Bowl in White

You last purchased this on
 
PROFLO®

1700 Series Round Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1700 Series Round Toilet Bowl in White

  • Fast #
  • Part #PF1704BBHEWH
  • Item #4555212
  • Manufacturer Part #PF1704BBHEWH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bowl Shape: Round
  • Bowl Height: 10.5 in.
  • Constructed from grade A vitreous china
  • Toilet seat not included
  • Fully glazed 2 in. trapway
  • Available in white only
  • Rough-In Dimension: 10 in
  • Installation Type: Floor mounted
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
PF1712BBHEWH Toilet Tank
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
1700 Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-3/8 in
EcoLogo Certified:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
10-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
MA Approved -:
Yes
Material:
Vitreous China
Product Type:
Toilet Bowl
Shape:
Round
Tank Only:
No
Toilet Bowl Height:
10-1/2 in
Toilet Bowl Length:
15-5/8 in
Toilet Bowl Width:
13-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Seat Shape:
Round
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Trap Size:
1-7/8 in
WaterSense Labeled:
Yes