PROFLO® Rubber Test Cap

PFETC

Diameter

Starting at $3.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy duty rubber cap with stainless steel clamp
  • Must install with torque wrench not exceeding 60 in-lbs

SPECIFICATIONS

Diameter
2 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday