PROFLO®

S-Series 60 x 30 in. Soaker Alcove Bathtub Left Drain in Bone

Part #PFB16LSBO

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60" x 30" x 16 1/4"
  • Alcove installation
  • Above floor rough-in
  • Non-skid bottom surface
  • High-gloss, stain resistant porcelain finish
  • Full length tile flange
  • Full length support pad
  • Upgraded heat retention and sound absorption

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.4M

ASME Specifications: ASME A112.19.4M

Above Floor Rough: Yes

Application: Residential

Basin Length: 55 in

Basin Shape: Oval

Basin Width: 23-3/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Collection: S-Series

Color Finish: Bone

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 2-1/8 in

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Steel

NSF Certified: No

Number of Occupants: 1

Overall Height: 16-5/8 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in

Soaking Depth: 13-1/4 in

UL Listed: No

Weight: 90

cUPC Certified: Yes