60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
S-Series 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall Dimensions: 60 in. (L) x 30 in. (W) x 14.25 in. (H)
- Internal Basin Dimensions: 55 in. (L) x 23.38 in. (W)
- Three Wall Alcove enameled steel soaking bathtub
- Overflow Height: 11.75 in.
- Textured, slip resistant bottom
- Integrated tile flanges simplify installation
- Drain connection measures 2.13 in. and is located on right-hand of tub
- Drain assembly not included
- PROFLO enameled steel bathtubs carry a 1-year limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- ASME:
- ASME A112.19.4M, ASME A112.19.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Depth:
- 13-1/4 in
- Basin Length:
- 55 in
- Basin Shape:
- Oval
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Collection:
- S-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- MA Approved -:
- Yes
- Material:
- Steel
- NSF Certified:
- No
- Non-Slip Seat Surface:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 15-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 13-1/4 in
- Tub Depth:
- 13-3/8 in
- UL Listed:
- No
- Weight:
- 90 lb
- cUPC Certified:
- Yes