PROFLO® Shower Elbow Rough Brass

PF18012

Manufacturer Part #: J18012

Material

Rough Brass

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Use with 1/2" Sweat or 1/2" MIP x 1/2" FIP
  • For fiberglass showers
  • Includes rigid nut for easy tightening
  • Secures shower arm to stall
  • Rough brass construction

SPECIFICATIONS

ADA Compliant
No
End Connections
MIP
Faucet Part Type
Shower Drop Elbow
Fitting Size 2
1/2 in
Type
PF18012
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday