Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
PROFLO®

Accufit Single Handle Pressure Balancing Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Accufit Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #PF7600SCP
  • Item #7314030
  • Manufacturer Part #PF7600SCP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Operated with a pressure balancing valve
  • Rough-in valve not included; purchase PF4001 pressure balanced tub and shower valve separately
  • Trim and handle constructed of metal
  • CUPC/IAPMO listed
  • ASME specifications: ASME A112.18.1
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Accufit
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No