30 in. Shower Rail in Chrome
PFSASB01 Series 30 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
- Brass bar with plastic components
- 1 in slide bar with friction mount holder
- 30 in slide bar for hand shower
- CSA listed
- Not to be used as a grab bar
- Allows hand shower to be used at varying heights
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- PFSASB01 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Slide Bar Height:
- 30 in
- WaterSense Labeled:
- No