22-1/2 in. Shower Rail in Chrome

You last purchased this on
 
PROFLO®

PFSASB02 22-1/2 in. Shower Rail in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PFSASB02 22-1/2 in. Shower Rail in Chrome

  • Fast #
  • Part #PFSASB02CP
  • Item #2174522
  • Manufacturer Part #14BSCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass bar with plastic components
  • Slide bar with adjustable hand shower mount
  • Length: 24"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
PFSASB02
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Overall Height:
24 in
Slide Bar Height:
22-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
7/8 in