Single Handle Basin Tap Bathroom Sink Faucet in Polished Chrome

Part #PFX750C  |  Item #5168717  |  Manufacturer Part #PFX750C

$ 65.25 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Basin Tap Bathroom Sink Faucet in Polished Chrome / $65.25

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of brass
  • Requires 1 hole for installation
  • Designed to accommodate mounting decks up to 1-3/8 in thick
  • 1/2" NPSM inlet connection
  • Operated with a washerless valve

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Bathroom Faucet Type: Basin Tap

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EcoLogo Certified: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-1/2 in

Spout Reach: 3-1/2 in

Trim Only: No

Type: PFX750C

WaterSense Labeled: No