PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #PFWSC4746BN  |  Manufacturer Part #PFWSC4746BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With brass pop-up
  • With adjustable temperature limit stop

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 4 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-5/16 in

Spout Reach: 4-13/16 in

Trim Only: No

Type: PFWSC4746BN

WaterSense Labeled: Yes

Width: 5-5/8 in

Frequently Purchased Together

+
+
+