Single Handle Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
Manufacturer Part #PFWSC3017CP
You last purchased this on
 
PROFLO®

Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSC3016CP
  • Item #5164966
  • Manufacturer Part #PFWSC3016CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
PROFLO® Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
Manufacturer Part #PFWSC3017CP
PROFLO®

Single Handle Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Centerset bathroom sink faucet with 4 in. faucet centers
  • Water Supply Connection: 1/2 in. NPSM
  • Spout Reach: 4-1/2 in.
  • Maximum Deck Thickness: 1-1/16 in.
  • Spout Height: 2-5/16 in.
  • Overall Installed Height: 6-3/8 in.
  • ADA Compliant; cUPC Approved
  • Includes finish matched pop-up drain assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Length (in):
4-1/2 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Spout Height:
2-5/16 in
Spout Reach:
4-1/2 in
Spout Type:
Pull Up
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-7/16 in