PROFLO®

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #PFWSC3016  |  Manufacturer Part #PFWSC3016CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With 50/50 pop-up
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 4-1/2 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 2-5/16 in

Spout Reach: 4-1/2 in

Spout Type: Pull Up

Trim Only: No

Type: PFWSCM1M103

WaterSense Labeled: Yes

Width: 6-7/16 in