Single Handle Kitchen Faucet in Brushed Nickel

Part #PFXC4111BN  |  Item #4336383  |  Manufacturer Part #PFXC4111BN

$ 148.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout Height: 6"
  • Spout Reach: 8"
  • Ceramic disc cartridge
  • Flow Rate: 1.5 gpm
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/8 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 6 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 10-1/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Kitchen Faucet in Brushed Nickel / $148.50