Single Handle Kitchen Faucet in Polished Chrome

Part #PFXC4121CP  |  Item #4336391  |  Manufacturer Part #PFXC4121CP

$ 118.50 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spout Height: 6"
  • Spout Reach: 8"
  • Faucet Installation: 3 hole
  • Ceramic disc cartridge
  • Flow Rate: 1.5 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI A112.18.1M]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 6 in

Spout Reach: 8 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/8 in

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Kitchen Faucet in Polished Chrome / $118.50