PROFLO®

Single Handle Kitchen Faucet in Polished Chrome

Part #PFXCM1M202  |  Manufacturer Part #67210-0801

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-13/16 in

Faucet Mount: Deck Mount

Faucet Valve Type: Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-5/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 4-3/4 in

Spout Reach: 8-1/8 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-1/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: PROFLO® Single Handle Kitchen Faucet in Polished Chrome