PROFLO®

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Part #PFXC9011BN  |  Item #5133440  |  Manufacturer Part #FXC9011BN

$ 195.05 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  96
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Optional deck plate included
  • Three function sprayer: stream, spray and pause
  • Max deck thickness of 1-3/4"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.1 2011]

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Faucet Height: 15-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 8-5/8 in

Spout Reach: 8-1/4 in

Spout Type: High Arc

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: PROFLO® Single Handle Pull Down Kitchen Faucet in Brushed Nickel / $195.05