Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
PROFLO®

Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PF8710GCP
  • Item #8097262
  • Manufacturer Part #PF8710GCP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra wide cover plate: 13"
  • Remodel shower trim plate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Head Material:
Metal
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
No
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes