PROFLO® Single Lever Handle Metal Sweat Connection Shower Faucet in Polished Chrome

PFLL41SM

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color/Finish: Polished Chrome
  • Flow rate: 2.0 gpm
  • IPS ports
  • Lever handle
  • Showerhead, arm and flange
  • Washerless non-pressure balance valve

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Flow Rate
2 gpm
Handle Type
Lever
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday