PROFLO®

Single Lever Handle Shower Faucet Trim Kit in Oil Rubbed Bronze

Part #PF7603RB  |  Manufacturer Part #A667653RL-FGJ1

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass shower-arm and flange
  • Easy clean showerhead
  • ADA and UFAS compliant handles
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • UPC/IAPMO listed
  • CSA certified
  • Required accessories: PF1007 or PF1006LS pressure balanced valves

Specifications

ANSI Specifications: ANSI A112.18.1M

Application: Residential

CSA Certified: Yes

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Material: Metal

Flow Rate: 2.5 gpm

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5

Trim Only: Yes

WaterSense Labeled: No