PROFLO® Single Lever Handle Shower Faucet Trim Kit

PF7603

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA and UFAS compliant handles
  • Brass shower-arm and flange
  • CSA certified
  • Easy clean showerhead
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • Required accessories: PF1007 or PF1006LS pressure balanced valves
  • UPC/IAPMO listed

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Application
Residential
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday