PROFLO® Single Setting Showerhead Only

PF5310

Color Finish

Starting at $46.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy clean rubber nozzles
  • Factory pressure tested

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
6 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Length
3-3/8 in
Material
Brass, Plastic
Material Type
ABS
NSF Certified
No
Showerhead Function
Single
Spray Type
Single Function
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday