PROFLO® Soft 1 Supply Cover Only
PFSC1S
DESCRIPTION
- IBC, ICC/ANSI and Canada barrier-free compliant
- Installs quick and easy with Velcro®
- Made in the USA
- One supply cover only
- PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
- Smooth high gloss finish with UV, antimicrobial/antifungal properties
- Universal flexible design fits virtually all P-trap assemblies
- Valve and supply has a soft flexible design that allows for over 360° flexibility
SPECIFICATIONS
- ADA Compliant
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday