Soft Supply Cover in Black Gloss

You last purchased this on
 
PROFLO®

Soft Supply Cover in Black Gloss

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Soft Supply Cover in Black Gloss

  • Fast #
  • Part #PFSC1SBK
  • Item #3617243
  • Manufacturer Part #PFSC1SBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Gloss Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs quick and easy with Velcro®
  • Universal flexible design fits virtually all P-trap assemblies
  • One supply cover only
  • Made in the USA
  • PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
  • IBC, ICC/ANSI and Canada barrier-free compliant
  • Smooth high gloss finish with UV, antimicrobial/antifungal properties
  • Valve and supply has a soft flexible design that allows for over 360° flexibility
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.9
ASTM:
ASTM C-1822, ASTM E-84
Color Finish Category:
Blacks
Color Finish Name:
Black Gloss
Cover Type:
Soft
IAPMO Listed -:
Yes
Material:
Plastic
Product Type:
Supply Cover