Soft Supply Cover in Black Gloss
Soft Supply Cover in Black Gloss
Frequently Purchased Together
Product Details
- Installs quick and easy with Velcro®
- Universal flexible design fits virtually all P-trap assemblies
- P-trap and (2) supply covers
- Made in the USA
- PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
- IBC, ICC/ANSI and Canada barrier-free compliant
- Smooth high gloss finish with UV, antimicrobial/antifungal properties
- Valve and supply has a soft flexible design that allow for over 360° flexibility
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.9
- ASTM:
- ASTM C-1822, ASTM E-84
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Gloss
- Cover Type:
- Soft
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Product Type:
- Supply Cover