Soft P Trap Cover in Black
Soft P Trap Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs quick and easy with Velcro®
- Universal flexible design fits virtually all P-trap assemblies
- P-trap cover only
- Made in the USA
- PVC insulation material is Class A fire rated and meets ASTM E84 with a 25 Flame and 450 Smoke rating
- IBC, ICC/ANSI and Canada barrier-free compliant
- Smooth high gloss finish with UV, antimicrobial/antifungal properties
- Valve and supply has a soft flexible design that allow for over 360° flexibility
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-84
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cover Type:
- Soft
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- P Trap Cover
- WaterSense Labeled:
- No