Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
PROFLO®

Spiers Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Spiers Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF3920GZBN
  • Item #9279854
  • Manufacturer Part #PF3920GZBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Metal shower arm and flange
  • 5 function showerhead with easy clean rubber nozzles
  • Metal lever handle
  • WaterSense certified
  • Meets ASME A112.18.1
  • CUPC/IAPMO listed
  • Extension kit available -ACF4001EXT*
  • Slip-fit tub spout for 1/2" copper pipe
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Single Control
Collection:
Spiers
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-1/4 in
Escutcheon Width:
7-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes