Spray Head for PFXC8012 Kitchen Faucet in Brushed Nickel

Part #PFXC8012SPRYBN  |  Item #7919034  |  Manufacturer Part #PFXC8012SPRYBN

$ 22.68 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Works with PFXC8012BN only

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: PFXC8012 Kitchen Faucet

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Spray Head

Flow Rate: 1 gpm

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Trim Only: No

WaterSense Labeled: No