3 in. Stainless Steel Basket Strainer
Standard Series 3 in. Stainless Steel Basket Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 800-
Pick Up: 11 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits 3-1/2 in opening
- Fixed post style basket
- Standard Series - Deep Cup
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Standard Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3-9/50 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 4-2/5 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Strainer Size:
- 3 in
- Tailpiece Included:
- No