PROFLO® Stainless Steel Ice Maker Connector

PFXSI3CN

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 125 psi
  • Operating temperature: 33° F - 180° F

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Lead Law Compliant
Yes
Length
60 in
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Connector
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday