PROFLO® Stainless Steel Wall Guard Set

PFWGS

Length

Starting at $175.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Stainless steel wall guard set

SPECIFICATIONS

Application
Commercial, Residential
Brand Model Compatibility
24 x 24 Mop basins
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
12 in
Length
24 in
Material
Stainless Steel
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday