3 in. Brass, Rubber, Stainless Steel and Zinc Basket Strainer

You last purchased this on
 
PROFLO®

Standard Series 3 in. Brass, Rubber, Stainless Steel and Zinc Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Standard Series 3 in. Brass, Rubber, Stainless Steel and Zinc Basket Strainer

  • Fast #
  • Part #PF1433BRSS
  • Item #1192756
  • Manufacturer Part #1433BRSS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 3-1/2 in opening
  • Twist and lock style basket with positive seal
  • Standard Series
  • Replacement 3mm rubber locknut washer available
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Standard Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4-2/5 in
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
2-3/5 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Brass, Rubber, Stainless Steel, Zinc
Strainer Size:
3 in
Tailpiece Included:
No